Menu Search

GREENLEE #0358-14XL

Gloves, High Dexterity, Form Fitting Style, X-Large

SKU: 78331000121
Manufacturer Series: Tradesman
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: High Dexterity Gloves
Size: X-Large
Color: Black
Cuff Type: Neoprene
Glove Style: Form-Fitting
Description
Multi-Purpose Gloves: Type - High Dexterity Gloves; Glove Style - Form-Fitting; Cuff - Neoprene; Color - Black; Size - X-Large; Additional Information - Closure Type: Molded Hook and Loop Strap ; Manufacturer Series - Tradesman
Additional Info: Closure Type: Molded Hook and Loop Strap