You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ERGODYNE #17422

Impact Protection Gloves, Small, Black, Half Finger, Elastic Cuff, Unlined, Pigskin Palm

SKU # 72047617422
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Half Finger
Size: Small
Color: Black
Color Family: Black
Palm Type: Pigskin Palm
Glove Style: Half Finger
Back: Pigskin Palm

These gloves combine powerful impact protection with full tactility. The gel polymer palm pad dampens shock impact and vibration. The half-finger design produces optimal dexterity. The top of the glove is constructed of abrasion-resistant pigskin leather and breathable stretch spandex. The built-in wrist support features an Open-Center Stay .