Menu Search
ELCO #SFH300

Gloves, General Purpose, Poly-Cotton Style, X-Large

SKU # 43012998986 Manufacturer Series: Safe Hands
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: General Purpose Gloves
Size: X-Large
Color: Gray/Blue
Lining: Lined
Cuff Type: Knit Wrist
Palm Type: Latex
Glove Style: Poly-Cotton

Multi-Purpose Gloves: Type - General Purpose Gloves; Glove Style - Poly-Cotton; Palm - Latex; Cuff - Knit Wrist; Color - Gray/Blue; Lining - Lined; Size - X-Large; Additional Information - Liner: 10 Gauge Poly/Cotton; Manufacturer Series - Safe Hands

Additional Info: Liner: 10 Gauge Poly/Cotton