Menu Search
General Purpose Gloves Work Gloves, X-Small, Gray, Dyneema, Knit Wrist Cuff, Polyurethane Palm, Polyethylene Back

DIRECT SAFETY PRODUCTS #177869

Work Gloves, X-Small, Gray, Dyneema, Knit Wrist Cuff, Polyurethane Palm, Polyethylene Back

SKU #43007717786
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Type: ANSI Level 2
Size: X-Small
Color: Gray
Cuff Type: Knit Wrist
Palm Type: Polyurethane
Glove Style: Abrasive Resistant
Back: Polyethylene

This polyurethane palm-coated glove is made from a highly cut-resistant fiber called Wooltran. Wooltran is a super-strong polyethylene fiber produced using a cutting-edge gel spinning process. This fiber is extremely durable and weight-for-weight is 40 percent stronger than the leading aramid fibers such as Dyneema. The polyurethane coating protects against abrasion and hazardous chemicals. The Seamless construction provides better fit and comfort during periods of long use. Gloves offer ANSI level 2 cut resistance.