Menu Search
General Purpose Gloves Work Gloves, Womens, White, Medium Weight, Knit Wrist Cuff, Lined, PVC Palm, Cotton/Polyester Back
DIRECT SAFETY PRODUCTS #10674

Work Gloves, Womens, White, Medium Weight, Knit Wrist Cuff, Lined, PVC Palm, Cotton/Polyester Back

SKU # 43007710674
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Dozen Pair
Unable to add item to cart. Please try again.
Type: Coated Work Gloves
Size: Women's
Color: White
Lining: Lined
Cuff Type: Knit Wrist
Palm Type: PVC

Choose fingerless gloves for excellent dexterity in a wide variety of applications. Coated Palm gloves provide improved grip and slip resistance during applications such as packaging and material handling.