Menu Search
General Purpose Gloves Work Gloves, Womens, White, Medium Weight, Knit Wrist Cuff, Cotton/Polyester Palm
DIRECT SAFETY PRODUCTS #10672

Work Gloves, Womens, White, Medium Weight, Knit Wrist Cuff, Cotton/Polyester Palm

SKU # 43007710672
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Dozen Pair
Unable to add item to cart. Please try again.
Type: String Knit Gloves
Size: Women's
Color: White
Cuff Type: Knit Wrist
Glove Style: Poly-Cotton

Choose fingerless gloves for excellent dexterity in a wide variety of applications. Non-Coated gloves are ideal for food processing jobs and can be used as a glove or a glove liner.