Menu Search
General Purpose Gloves Work Gloves, Womens, Natural, Machine Knit, Knit Wrist Cuff, Cotton/Polyester Palm

DIRECT SAFETY PRODUCTS #10231

Work Gloves, Womens, Natural, Machine Knit, Knit Wrist Cuff, Cotton/Polyester Palm

SKU #43007710231
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Dozen Pair
Type: String Knit Gloves
Size: Women's
Color: Natural
Cuff Type: Knit Wrist
Glove Style: Poly-Cotton

Machine-knit fabric work gloves can be used as a liner or a light duty work glove. These knit wrist gloves provide excellent warmth and manual dexterity.