DIRECT SAFETY PRODUCTS #10671

Work Gloves, Mens, White, Medium Weight, Knit Wrist Cuff, Cotton/Polyester Palm

SKU: 43007710671
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: String Knit Gloves
Size: Men's
Color: White
Material: Cotton/Polyester
Package Quantity: Dozen Pair
Cuff Type: Knit Wrist
Weight: Medium Weight
Glove Style: Poly-Cotton
Description
Choose fingerless gloves for excellent dexterity in a wide variety of applications. Non-Coated gloves are ideal for food processing jobs and can be used as a glove or a glove liner.