DIRECT SAFETY PRODUCTS #10668

Work Gloves, Mens, Rainbow, Light Weight, Knit Wrist Cuff, Cotton/Polyester Palm

SKU: 43007710668
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: String Knit Gloves
Size: Men's
Color: Rainbow
Material: Cotton/Polyester
Package Quantity: Dozen Pair
Cuff Type: Knit Wrist
Palm Type: Cotton/Polyester
Weight: Lightweight
Back: Cotton/Polyester
Description
Cotton/poly blend gloves are reversible for less wear on the palm. Economical gloves are made from colorful yarn ends so colors may vary.