Menu Search
DIRECT SAFETY PRODUCTS #10531

Work Gloves, Mens, Natural, Machine knit, Knit Wrist Cuff, Cotton/Polyester Palm

SKU # 43007710531
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: String Knit Gloves
Size: Men's
Color: Natural
Material: Cotton/Polyester
Package Quantity: Dozen Pair
Cuff Type: Knit Wrist
Weight: Medium Weight
Glove Style: Poly-Cotton

Machine-knit fabric work gloves can be used as a liner or a light duty work glove. These knit wrist gloves provide excellent warmth and manual dexterity.