Menu Search
DIRECT SAFETY PRODUCTS #8131

Criss Cross Work Gloves, Medium, Yellow, Criss Cross, Knit Wrist Cuff, Lined, PVC Palm

SKU # 43007708131
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coated Work Gloves
Size: Medium
Color: Yellow
Lining: Lined
Cuff Type: Knit Wrist
Palm Type: PVC
Glove Style: Criss Cross

Nylon/Polyester Gloves are coated with an uncured PVC in a honeycomb pattern for excellent abrasion resistance and an unmatched grip. Seamless and reversible for twice the wear.