Menu Search
General Purpose Gloves Temperature Resistant Gloves, Womens, White, Abrasive Resistant, Knit Wrist Cuff, Lined, Cotton Palm
DIRECT SAFETY PRODUCTS #10813

Temperature Resistant Gloves, Womens, White, Abrasive Resistant, Knit Wrist Cuff, Lined, Cotton Palm

SKU # 43007710813
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Dozen Pair
Unable to add item to cart. Please try again.
Type: Terrycloth Gloves
Size: Women's
Color: White
Lining: Lined
Cuff Type: Knit Wrist
Palm Type: Cotton
Glove Style: Abrasive Resistant
Back: Cotton

These terrycloth loop-out style gloves offer heat protection up to 250 deg F superior cut and abrasion resistance and a soft comfortable cotton construction.