Temperature Resistant Gloves, Mens, White, Abrasive Resistant, Knit Wrist Cuff, Lined, Cotton Palm

SKU: 43007710816
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Terrycloth Gloves
Size: Men's
Color: White
Lining: Lined
Cuff Type: Knit Wrist
Palm Type: Cotton
Glove Style: Abrasive Resistant
Back: Cotton
Manufacturer Series: Direct Safety
These terrycloth loop-out style gloves offer superior cut and abrasion resistance and a soft comfortable cotton construction. Extra-Heavyweight gloves are sewn for added strength and offer heat protection up to 350 deg F.