String Knit Gloves, Womens, Natural, Machine knit, Knit Wrist Cuff, Lined, Cotton/Polyester Palm

SKU: 43007715902
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: String Knit Gloves
Size: Women's
Color: Natural
Material: Cotton/Polyester
Lining: Lined
Package Quantity: Dozen Pair
Cuff Type: Knit Wrist
Palm Type: Cotton/Polyester
Weight: Medium Weight
Back: Cotton/Polyester
Manufacturer Series: Direct Safety
Machine-knit fabric work gloves can be used as a liner or a light duty work glove. These knit wrist gloves provide excellent warmth and manual dexterity.