Menu Search
DIRECT SAFETY PRODUCTS #34102

Multi-Purpose Gloves, Small, Pink/Green, Leather Palm Gloves, Rubberized Safety Cuff, Unlined

SKU # 43007734102
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Leather Palm Gloves
Size: Small
Color: Pink/Green
Lining: Unlined
Cuff Type: Rubberized Safety
Palm Type: Cowhide
Glove Style: Leather Palm Gloves
Back: Cowhide

Standard Shoulder Leather Palm Gloves are a good value for most applications requiring tough abrasion resistance. Slide these gloves on for general purpose applications that require the abrasion protection of leather and the breathability of cotton. Leather covers the palm knuckles thumb index finger and other fingertips. The cotton fabric backing breathes for comfort.