Menu Search
General Purpose Gloves Inspectors Gloves, Womens, White, Light Weight, Unhemmed Cuff, Cotton Palm, Cotton Back
DIRECT SAFETY PRODUCTS #10627

Inspectors Gloves, Womens, White, Light Weight, Unhemmed Cuff, Cotton Palm, Cotton Back

SKU # 43007710627
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Dozen Pair
Unable to add item to cart. Please try again.
Type: Cotton Gloves
Size: Women's
Color: White
Cuff Type: Unhemmed

Use these 100 percent cotton gloves for product protection during inspection or light manufacturing. Also ideal for use as a liner underneath outer gloves. Reversible pattern allows glove to be worn on either hand. Lightweight styles feature unhemmed cuffs.