High-Visibility Gloves, Small, Black/Lime, High-Visibility Gloves, Knit Wrist Cuff, Foam Latex Palm

SKU: 43007757016
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: High-Visibility Gloves
Size: Small
Color: Black/Lime
Material: Terrycloth
Compliance: Meets FDA Standards for Food Contact
Finish: Rough
Lining: Acrylic/Polyester
Package Quantity: Pair
Gauge: 7 Gauge
Cuff Type: Knit Wrist
Palm Type: Foam Latex
Palm Coating: Foam Latex
Glove Style: High-Visibility Gloves
Back: Terry
Manufacturer Series: Cold Snap
Gloves offer a heavyweight terry shell for extra warmth when working outside in cold conditions. The foam nitrile coating on the palm and fingers produces added abrasion resistance and grip. Use for applications such as construction highway work garbage collection and maintenance that require high-visibility hand protection.