DIRECT SAFETY PRODUCTS #24206

Gloves, Work, Poly-Cotton Style, Large

SKU: 43007724206
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Coated Work Gloves
Size: Large
Color: Black
Material: Cotton/Polyester
Finish: Rough
Lining: Lined
Package Quantity: Dozen Pair
Length: 14 in.
Cuff Type: Gauntlet
Palm Type: PVC
Palm Coating: PVC
Description
These large gloves are constructed of fully-coated PVC on an interlock knit liner. Double-Dipped gloves offer greater protection for use with chemicals in auto mining and construction work.
Additional Info: Poly-Cotton