Menu Search
General Purpose Gloves Gloves; Work; Men's; X-Large; Cotton/Polyester; PVC Palm Coating; White; Dotted on Both Sides; Lined; Knit Wrist Cuff

DIRECT SAFETY PRODUCTS #11123

Gloves; Work; Men's; X-Large; Cotton/Polyester; PVC Palm Coating; White; Dotted on Both Sides; Lined; Knit Wrist Cuff

SKU #43007799998
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Men's Work Gloves
Size: X-Large
Color: White
Material: Cotton/Polyester
Finish: Dotted on Both Sides
Lining: Lined
Cuff Type: Knit Wrist
Palm Coating: PVC
Weight: Medium Weight

DSFTY 11123 GLV KNT DOT 2SD PR