Menu Search
General Purpose Gloves Gloves, Work, Light Weight Style, X-Large

DIRECT SAFETY PRODUCTS #44930

Gloves, Work, Light Weight Style, X-Large

SKU #43007744930
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Type: Coated Work Gloves
Size: X-Large
Color: White
Lining: Lined
Cuff Type: Knit Wrist
Palm Type: Polyurethane
Back: Nylon

Gloves are constructed of a nylon shell with a polyurethane palm coating so they're lightweight and breathable yet offer a good tight grip. Use these gloves for general assembly jobs electronic work light engineering applications cleanroom assembly and much more. Gloves offer excellent dexterity and are ideal for use in either wet or dry conditions.