You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
DIRECT SAFETY PRODUCTS #44923

Gloves, Work, Light Weight Style, Large

SKU # 43007744923
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coated Work Gloves
Size: Large
Color: Gray
Color Family: Gray
Material: Nylon
Finish: Smooth
Lining: Lined
Package Quantity: Pair
Gauge: 13 Gauge
Cuff Type: Knit Wrist
Palm Type: Polyurethane
Palm Coating: Polyurethane
Back: Nylon