Menu Search
General Purpose Gloves Gloves, Work, High-Visibility Style, Large

DIRECT SAFETY PRODUCTS #36659

Gloves, Work, High-Visibility Style, Large

SKU #43007736659
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Type: High-Visibility Gloves
Size: Large
Color: Lime
Cuff Type: Knit Wrist
Palm Type: Cotton
Glove Style: High-Visibility Gloves
Back: Cotton

Direct Safety Cotton Canvas Work Gloves are an ideal everyday glove for workers who are doing on a dozen different things throughout the day. Dots provide added grip and Double Palm offers added protection and support to the front of the hand. Use for applications such as construction highway work garbage collection and maintenance that require high-visibility hand protection.