Menu Search
DIRECT SAFETY PRODUCTS #36653

Gloves, Work, High-Visibility Style, Large

SKU # 43007736653
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High-Visibility Gloves
Size: Large
Color: Orange
Cuff Type: Knit Wrist
Palm Type: Cotton
Glove Style: High-Visibility Gloves
Back: Cotton

Direct Safety Cotton Canvas Work Gloves are an ideal everyday glove for workers who are doing on a dozen different things throughout the day. Corded style helps wick away and absorb oil and Double Palm offers added protection and support to the front of the hand. Use for applications such as construction highway work garbage collection and maintenance that require high-visibility hand protection.