DIRECT SAFETY PRODUCTS #66560

Gloves, Polyurethane Coated Polyester 13-Gauge; Black; Medium

SKU: 43007766560
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Size: Medium
Color: Black
Material: Polyester
Finish: Smooth
Lining: Lined
Package Quantity: Pair
Gauge: 13 Gauge
Cuff Type: Knit Wrist
Palm Coating: Polyurethane
Description
Gloves are constructed of a polyester shell with a polyurethane palm coating, so they're lightweight and breathable, yet offer a good, tight grip. Use these gloves for general assembly jobs, electronic work, light engineering applications, cleanroom assembly and much more. Gloves offer excellent dexterity and are ideal for use in either wet or dry conditions.