Menu Search
General Purpose Gloves Gloves, Leather Palm, Gunn-Cut Pattern Style, Large
DIRECT SAFETY PRODUCTS #14630

Gloves, Leather Palm, Gunn-Cut Pattern Style, Large

SKU # 43007714630
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Unable to add item to cart. Please try again.
Type: Work Gloves
Size: Large
Lining: Unlined
Cuff Type: 2.5 in. Safety
Palm Type: Gunn Pattern

Flexible Grain Pigskin reduces hand fatigue and provides excellent dexterity. Safety cuff style.