DIRECT SAFETY PRODUCTS #14115

Gloves, Jersey, Cotton Style, Men's

SKU: 43007714115
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cotton Gloves
Size: Men's
Color: White
Material: Cotton/Polyester
Lining: Unlined
Package Quantity: Dozen Pair
Cuff Type: Knit Wrist
Weight: Standard Weight
Description
Moderate hand protection for a number of applications is yours with these comfortable cotton jersey gloves.
Additional Info: 8 Ounce; Canvas