DIRECT SAFETY PRODUCTS #10625

Gloves, Inspectors, Light Weight Style, Men's

SKU: 43007710625
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cotton Gloves
Size: Men's
Color: White
Material: Cotton
Package Quantity: Dozen Pair
Length: 10.5 in.
Cuff Type: Unhemmed
Weight: Lightweight
Description
Use these 100 percent cotton gloves for product protection during inspection or light manufacturing. Also ideal for use as a liner underneath outer gloves. Reversible pattern allows glove to be worn on either hand. Lightweight styles feature unhemmed cuffs.
Additional Info: 10.5"; Lightweight; Lightweight