Menu Search
General Purpose Gloves Drivers Gloves, Medium, Keystone Thumbs, Slip-On Cuff, Unlined, Pigskin Palm, Split Leather Back

DIRECT SAFETY PRODUCTS #11036

Drivers Gloves, Medium, Keystone Thumbs, Slip-On Cuff, Unlined, Pigskin Palm, Split Leather Back

SKU #43007711036
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Type: Drivers Gloves
Size: Medium
Lining: Unlined
Cuff Type: Slip-On

The split leather back and keystone thumb on these drivers gloves provides more flexibility and reduced hand fatigue. Slip-on cuff allows for easy donning.