DIRECT SAFETY PRODUCTS #29500

Drivers Gloves, Medium, Drivers Gloves, Slip-On Cuff, Unlined, Cowhide Palm

SKU: 43007729500
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Drivers Gloves
Size: Medium
Lining: Unlined
Cuff Type: Slip-On
Palm Type: Cowhide
Glove Style: Drivers Gloves
Back: Cowhide
Manufacturer Series: Liberty Glove
Description
Leather Drivers Gloves offer protection from rough objects sparks and heat and cushioning from blows in heavy-duty work environments. The advantages of Cowhide include comfort durability excellent abrasion resistance and breathability. Grain Leather is the smooth external side of the hide. This type of leather provides durability and dexterity. Straight thumb is the basic thumb pattern requiring the least material and cost.