DIRECT SAFETY PRODUCTS #10559

Cut Resistant Gloves, Mens, Yellow, Kevlar, Knit Wrist Cuff, Lined

SKU: 43007710559
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cut Resistant Gloves
Size: Men's
Color: Yellow
Lining: Lined
Cuff Type: Knit Wrist
Glove Style: Kevlar
Description
100 percent Kevlar offers outstanding cut resistance combined with heat and flame resistance. Dots provide a better grip and increased glove life. Gloves won't melt ignite or conduct electricity. Gloves stand up to repeated launderings. Gloves offer ANSI level 3 cut resistance.