CULLY ENTERPRISES #67555

Pro-Grip Gloves, Work, Half Finger Style, X-Large

SKU: 08593767555
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Work Gloves
Size: X-Large
Color: Black
Cuff Type: Velcro Wrist
Palm Type: PVC Reinforced
Glove Style: Half Finger
Description
Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Half Finger; Palm - PVC Reinforced; Cuff - Velcro Wrist; Color - Black; Size - X-Large; Additional Information - Stretched Nylon Between Fingers; Manufacturer Series - Pro-Grip
Additional Info: Stretched Nylon Between Fingers