Menu Search

CORDOVA SAFETY PRODUCTS #3759S

Gloves, Work, ANSI Level 3 Style, Small

SKU: 79632633513
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cut Resistant Gloves
Size: Small
Color: Gray
Cuff Type: Knit Wrist
Palm Type: Taeki5
Glove Style: ANSI Level 3
Back: Taeki5
Description
Gloves are made with 13-gauge Taeki5 fiber shell and feature nitrile dotted palms and fingertips on both sides. Gloves offer ANSI level 3 cut resistance.