CORDOVA SAFETY PRODUCTS #3711GXS

Gloves, High Performance, X-Small

SKU: 79632625212
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: CE Level 3
Size: X-Small
Color: Gray
Cuff Type: Knit Wrist
Palm Type: Polyurethane
Glove Style: Abrasive Resistant
Back: UHMWPE/Polyester/Lycra
Description
Get great cut protection and outstanding abrasion and tear resistance during metal handling glass handling automotive work parts assembly and more. The polyurethane coating produces a solid non-slip grip in even the most demanding conditions. Cordova Valor Gloves are made of Ultra High Molecular Weight Polyethylene (UHMWPE) polyester and Lycra to produce a lighter more economical glove. Choose grey styles to hide dirt.