Menu Search
General Purpose Gloves Gloves, High Performance, Medium

CORDOVA SAFETY PRODUCTS #3711M

Gloves, High Performance, Medium

SKU #79632625215
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Type: CE Level 3
Size: Medium
Color: White
Cuff Type: Knit Wrist
Palm Type: Polyurethane
Glove Style: Abrasive Resistant
Back: UHMWPE/Polyester/Lycra

Get great cut protection and outstanding abrasion and tear resistance during metal handling glass handling automotive work parts assembly and more. The polyurethane coating produces a solid non-slip grip in even the most demanding conditions. Cordova Javelin Gloves are made of Ultra High Molecular Weight Polyethylene (UHMWPE) polyester and Lycra to produce a lighter more economical glove.