Menu Search
General Purpose Gloves Gloves, Cut Resistant, ANSI Level 3 Style, Small

CORDOVA SAFETY PRODUCTS #3755S

Gloves, Cut Resistant, ANSI Level 3 Style, Small

SKU #79632633114
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Type: Cut Resistant Gloves
Size: Small
Color: Gray
Cuff Type: Knit Wrist
Palm Type: Taeki5
Glove Style: ANSI Level 3
Back: Taeki5

These amazingly comfortable gloves provide you with great cut protection and great value. Gloves are made with Taeki5 fiber and feature a nitrile palm coating and 13-gauge shell. Gloves offer ANSI level 3 cut resistance.