Gloves, Coated Work, Medium

SKU: 79632637083
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Coated Work Gloves
Size: Medium
Color: Gray
Material: Cotton/Polyester/Acrylic
Package Quantity: Pair
Cuff Type: Knit Wrist
Palm Type: Latex
Palm Coating: Latex
Glove Style: Abrasive Resistant
Back: Cotton/Polyester/Acrylic
Manufacturer Series: Therma-Cor
Cordova Therma-Cor Premium Gloves feature a 10-gauge loop-in brushed shell making them ideal for cold food handling/processing jobs. Latex coated gloves offer outstanding durability during applications such as construction manufacturing assembly shipping