Menu Search
General Purpose Gloves Gloves, Coated Work, Cor-Touch Style, Medium
CORDOVA SAFETY PRODUCTS #6890M

Cor-Touch Gloves, Coated Work, Cor-Touch Style, Medium

SKU # 79632668115
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Unable to add item to cart. Please try again.
Type: Coated Work Gloves
Size: Medium
Color: Gray
Material: Nylon
Finish: Smooth
Lining: Lined
Package Quantity: Pair
Cuff Type: Knit Wrist
Palm Type: Nitrile
Palm Coating: Nitrile
Glove Style: Cor-Touch

Use these gloves for clean work assembly light manufacturing delicate tool and instrument applications or anywhere extreme dexterity is required. Gloves are constructed of a seamless nylon shell dipped in nitrile coating. Gloves feature more nitrile than similar gloves producing greater wear improved tact a better grip and more cut protection. Nitrile Coated Gloves has more abrasion resistance and longer wear.