Menu Search
General Purpose Gloves Gloves, Coated Work, Cor-Touch Style, Large

CORDOVA SAFETY PRODUCTS #AG581L

ActiveGrip Gloves, Coated Work, Cor-Touch Style, Large

SKU #79632657009
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Coated Work Gloves
Size: Large
Color: Black/Blue
Material: Nylon
Finish: Textured
Package Quantity: Pair
Gauge: 13 Gauge
Cuff Type: Knit Wrist
Palm Type: Nitrile
Palm Coating: Nitrile
Glove Style: Cor-Touch
Back: Nylon

Cordova Cor-Touch Nitrile Coated Gloves feature more nitrile than similar gloves producing greater wear improved tact a better grip and more cut protection. Cordova Cor-Touch Foam Plus Nitrile Coated Gloves are 3/4-coated with foam nitrile for better protection on the back of the hand.