Menu Search

CORDOVA SAFETY PRODUCTS #3899L

Therma-Cor Gloves, Coated Work, Abrasive Resistant Style, Large

SKU: 79632637020
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Coated Work Gloves
Size: Large
Color: Gray
Material: Cotton/Polyester/Acrylic
Package Quantity: Pair
Cuff Type: Knit Wrist
Palm Type: Latex
Palm Coating: Latex
Glove Style: Abrasive Resistant
Back: Cotton/Polyester/Acrylic
Description
Cordova Therma-Cor Premium Gloves feature a 10-gauge loop-in brushed shell making them ideal for cold food handling/processing jobs. Latex coated gloves offer outstanding durability during applications such as construction manufacturing assembly shipping material handling and more. These gloves feature latex-dipped palms and fingertips for extra grip and superior abrasion resistance. Meets FDA standards for food contact.