CHICAGO PROTECTIVE APPAREL #174ZP

Gloves, Temperature Resistant, Large

SKU: 40009098995
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Temperature Resistant Gloves
Size: Large
Color: White
Lining: Lined
Cuff Type: Gauntlet
Glove Style: Fiberglass
Manufacturer Series: Zetex
Description
Remarkable wool-lined fabric resists heat and flames without asbestos. ZetexPlus treated fabric conducts heat along the surface of the gloves or away from it. Protects hands up to 1 800 deg F.