Menu Search
General Purpose Gloves Gloves, Work, Lineman's Style, Large

CAROLINA #5755S-L

Gloves, Work, Lineman's Style, Large

SKU #78020792016
Manufacturer Series: 5755
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Work Gloves
Size: Large
Lining: Unlined
Cuff Type: Standard Safety
Palm Type: Split Leather
Glove Style: Linemans
Back: Shirred Elastic Wrist-Back

Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Linemans; Palm - Split Leather; Back - Shirred Elastic Wrist-Back, Knuckle Strap; Cuff - Standard Safety; Lining - Unlined; Size - Large; Additional Information - Printing: Alert Today Alive Tomorrow Property of Duke Energy; Manufacturer Series - 5755

Additional Info: Printing: Alert Today Alive Tomorrow Property of Duke Energy, Sold as Pair