BOSS MANUFACTURING CO #1UHD400-2X

Gloves, Dyne Mytee Plus, Gripper Style, XX-Large

SKU: 72874053123
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: CE Level 3
Size: 2X-Large
Color: Black/Gray
Material: High-Performance Polyethylene
Finish: Smooth
Package Quantity: Pair
Cut Resistance: CE Level 3
Cuff Type: Knit Wrist
Palm Type: Foam Nitrile
Palm Coating: Foam Nitrile
Glove Style: Gripper Gloves
Back: High-Performance Polyethylene
Manufacturer Series: Dynee Mytee Plus
Description
If you're looking for a glove that is extremely durable resistant to moisture UV light and chemicals; this glove will get the job done. Gloves are constructed with extra-tough high-performance polyethylene (HPPE) fibers for maximum strength combined with