BOSS MANUFACTURING CO #1UH7830-S

Gloves, Coated Work, Abrasive Resistant Style, Small

SKU: 72874059101
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Coated Work Gloves
Size: Small
Color: Black/Gray
Material: Nylon
Finish: Textured
Package Quantity: Pair
Cuff Type: Knit Wrist
Palm Type: Foam Nitrile
Palm Coating: Foam Nitrile
Glove Style: Abrasive Resistant
Back: Nylon
Manufacturer Series: Tech Plus
Description
This glove is coated with a sandy foam nitrile which is specifically designed to repel liquids -- including light oil grease and water -- for up to 8 seconds without penetration. This allows the user to shake off liquids from the palm and fingers. Foam ni