Menu Search
BEST MANUFACTURING CO #960S-08

Work Gloves, Small, Yellow, KPG, Knit Wrist Cuff, Lined, PVC Palm, Cotton/Knit Back

SKU # 03805436218 Manufacturer Series: KPG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coated Work Gloves
Size: Small
Color: Yellow
Material: Cotton/Knit
Finish: Rough
Lining: Lined
Package Quantity: Pair
Cuff Type: Knit Wrist
Palm Type: PVC
Palm Coating: PVC
Glove Style: KPG

Gloves are made of a PVC vinyl coating on a comfortable cotton/knit liner. The result is extra strength and flexibility without sacrificing abrasion resistance. Machine washable. Slip-On Style.

Additional Info: Poly-Cotton