Menu Search

BEST MANUFACTURING CO #BO500B-S

Work Gloves, Small, Gray, Knit Wrist Cuff, Lined, Polyurethane Palm, Nylon Back

SKU #03805491637
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Dozen
Type: Coated Work Gloves
Size: Small
Color: Gray
Material: Nylon
Finish: Smooth
Lining: Lined
Package Quantity: Dozen Pair
Cuff Type: Knit Wrist
Palm Type: Polyurethane
Palm Coating: Polyurethane

These coated gloves provide a level of dexterity that allows small parts to be handled with ease. The seamless nylon liner offers comfort flexibility and precision. The polyurethane coating improves breathability and comfort. Gloves create minimal lint and dust.

Additional Info: Nylon