WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
BEST MANUFACTURING CO #350S-07

Atlas Work Gloves, Small, Gray/Green, Light Weight, Knit Wrist Cuff, Lined, Nitrile Palm

SKU # 03805491867 Manufacturer Series: 350
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coated Work Gloves
Size: Small
Material: Cotton/Polyester
Lining: Lined
Package Quantity: Pair
Cuff Type: Knit Wrist
Palm Type: Nitrile
Palm Coating: Nitrile
Back: Cotton/Polyester

Nitrile-coated gloves provide better resistance to animal fats solvents and oils than latex-coated gloves. Cotton Gloves are ideal for most general work that doesn't require the cut resistance of Kevlar .