BEST MANUFACTURING CO #4575-09

Work Gloves, Large, White, Zorb-IT, Knit Wrist Cuff, Lined, Foam Nitrile Palm, Nylon Back

SKU: 03805401639
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Coated Work Gloves
Size: Large
Color: White
Material: Nylon
Finish: Smooth
Lining: Lined
Package Quantity: Pair
Cuff Type: Knit Wrist
Palm Type: Foam Nitrile
Palm Coating: Foam Nitrile
Manufacturer Series: Zorb-IT
Description
Zorb-IT's sponge nitrile technology produces an extra-absorbent nitrile dip that conforms and adheres to the nylon shell like no other glove available. The result is a glove that beats the competition in launderings nearly three-to-one and absorbs almost twice as much oil and grease while still delivering a sure grip. Zorb-IT Gloves are three-quarter dipped to protect the knuckles and back of the hand without causing hand fatigue.
Additional Info: Nylon