Menu Search
BEST MANUFACTURING CO #341-XL

Atlas Gloves, Nylon; Latex Coated; X-Large

SKU # 03805455630 Manufacturer Series: Opti-Grip 341
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Unable to add item to cart. Please try again.
Size: X-Large
Color: Blue/Gray
Material: Nylon
Finish: Crinkle
Lining: Lined
Package Quantity: Pair
Gauge: 13 Gauge
Cuff Type: Knit Wrist
Palm Coating: Latex

These gloves provide the wearer with max flexibility and tactile sensitivity, without sacrificing the protection and durability. Gloves are constructed of a 13-gauge seamless knit nylon liner coated with a lighter, more flexible crinkle finish natural latex palm. The anatomical hand shape design produces a comfortable fit. There is no irritation from seams coming in contact with the skin.