BEST MANUFACTURING CO
#4500-08
Gloves, Coated Work, Size 8
Loading price and availability...
Quantity Pricing:
Specifications
Type:
Coated Work Gloves
Size - Numeric:
8
Color:
Green
Material:
Nylon
Finish:
Smooth
Lining:
Lined
Package Quantity:
Pair
Cuff Type:
Knit Wrist
Palm Type:
Nitrile
Palm Coating:
Nitrile
Weight:
Lightweight
Glove Style:
Nitri-Flex
Manufacturer Series:
Nitri-Flex
Description
Multi-Purpose Gloves: Type - Coated Work Gloves; Glove Style - Nitri-Flex; Palm - Nitrile; Cuff - Knit Wrist; Color - Green; Lining - Lined; Size - Size 8; Additional Information - Lightweight; Nylon; Manufacturer Series - Nitri-Flex
Additional Info:
Lightweight; Nylon