Menu Search
BEST MANUFACTURING CO #961S-08

Gloves, Coated Work, KPG Style, PVC Palm, Small

SKU # 03805436298 Manufacturer Series: KPG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coated Work Gloves
Size: Small
Color: Yellow
Material: Cotton/Knit
Finish: Rough
Lining: Lined
Package Quantity: Pair
Cuff Type: Knit Wrist
Palm Type: PVC
Palm Coating: PVC
Glove Style: KPG

Additional Info: Poly-Cotton